Shop All Plastic Shelving
Metro
Plastic Industrial Shelving
Mfr # X556GX3
Zoro # G800528398
product price: $825.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$825.00
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Number of Shelves 4
- Color Blue/Taupe
- Standards HACCP, NSF
- Shelf Style Ventilated
Product Information
- Brand Metro
- MFR # X556GX3
- Zoro # G800528398
- UPC # 041105812655
- Country of Origin Mexico
- Category Plastic Shelving
Dimensions
Overall Width | 24 in |
Overall Depth | 48 in |
Overall Height | 62 in |
Details
Number of Shelves | 4 |
Color | Blue/Taupe |
Standards | HACCP, NSF |
Shelf Style | Ventilated |
Shelving Material | 304 Stainless Steel, Polymer |
Load Capacity per Shelf | 500 lb |
Whole Unit Load Capacity | 2,000 lb |
Resistance Properties | Antimicrobial |
Adjustability | Adjustable |
Frame Material | 304 Stainless Steel |
Shelf Adjustment Increments | 1 in |
Assembled | Unassembled |
Description
Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 48 in, Overall Height 62 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge; Post Clamp, Load Capacity per Shelf 500 lb, Antimicrobial Resistance Properties, HACCP, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-LGY)
- FOLDING GUARD Bulk Storage Locker Top, 36 in W, 60 in D, 36 in H (LT35GALV)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- METRO Plastic Industrial Shelving (5X567GX3)
- METRO Plastic Shelf, Ventilated Style, 24 in D, 60 in W, 1 13/16 in H, Taupe/Blue (MQ2460G)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 66 in W, 24 in H, 1 Shelves, Black (S6624A)
- Metro Plastic Shelving