Shop All S Hooks
Metro
Intermediate "S" Hook Kit
Mfr # Q9995Z
Zoro # G600699816
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes MetroMax Q Intermediate Bracket
- Color Silver
- Overall Width 1 in
- Overall Height 2 in
Product Information
Dimensions
Overall Width | 1 in |
Overall Height | 2 in |
Overall Depth | 1 13/16 in |
Details
Material | Steel |
Includes | MetroMax Q Intermediate Bracket |
Color | Silver |
Compatible Product Type | MetroMax Q Industrial Plastic Shelving |
Description
Steel, Silver, Overall Depth 1 13/16 in, Overall Height 2 in, Overall Width 1 in, Compatible Product Type MetroMax Q Industrial Plastic Shelving, Includes MetroMax Q Intermediate Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 118 OD EXT Spring (C-273)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP7070128195)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- ZORO SELECT FFKM O-Ring, Dash 011 (ZUSADC75011)
- METRO Silver Snap On Hooks for Wire Shelving, PK4 (13331)
- BRADY S Hook, Brass, PK100 (23304)
- HAMPTON Medium Zinc-Plated Silver Steel 2.125 in. L S-Hook 55 lb (02-3483-820)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK (50993)
- CABLESAFE S-Hook, 15" (INT CS15)
- PANACEA EXTENDER HOOK 12"" BLACK (86215)
- HERITAGE S-Hook, .148"x 2"Zinc (SHOOK-009)
- Metro S Hooks