Shop All Shelving & Rack Accessories
Metro
Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4
Mfr # 63P-4
Zoro # G204390461
product price: $59.99
/pk 4, $15.00/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Material Steel
- Wire Shelving Finish Chrome Plated
- Leveling Feet Included Yes
Product Information
- Brand Metro
- MFR # 63P-4
- Zoro # G204390461
- UPC # N
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 62 1/2 in |
Post Height | 62 7/16 in |
Overall Width | 1 in |
Height | 63" |
Post Width | 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | Split Sleeve |
Color | Silver |
Material | Steel |
Wire Shelving Finish | Chrome Plated |
Leveling Feet Included | Yes |
Wire Shelving Material | Steel |
Standards | NSF |
For Use With | Metro Super Erecta Shelving |
Recommended Environments | Dry |
Includes | Leveling Foot |
Includes Leveling Feet | Yes |
Shelf Adjustment Type | Split Sleeve |
Mobility | Stationary |
Finish | Chrome |
Shelf Adjustment Increments | 1 in |
Number of Pieces | 4 |
Includes Mounting Hardware | Yes |
Mounting Hardware Required | Yes |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 62 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Handle, 15 & 40 Series, Width 1 In. (2061)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 7 1/2 in H (RSO1215-7)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (800XH4)
- METRO Caster, Stem , 5" Poly, Swivel (5PCX)
- METRO Wire Shelf Post 63"H, Polymer (MX63UP)
- METRO Shelf Side Ledge, 2 H x 24 in. W, PK2 (MQLS24-2S)
- METRO Rack, Drying , 34 Slots, Epoxy (TR2448XE)
- METRO Bracket, Wall , Single, Metro (1WD18C)
- METRO Caster, Stem , 5" Poly, Brake (5PCBX)
- KENAURD Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - KW1 (KEPCR-90-26D-KW1)
- Metro Shelving & Rack Accessories