Shop All Utility Cart Accessories
Metro
Glove Box Holder, White, 18-3/8 In. W
Mfr # FL237
Zoro # G4144883
product price: $117.00
/ea
Free Shipping & Returns
$117.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Depth 10 1/8 in
- Material Polymer
- Color White
- Load Capacity 6 lb
Product Information
- Brand Metro
- MFR # FL237
- Zoro # G4144883
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Height | 4 in |
Overall Depth | 10 1/8 in |
Overall Width | 18 3/8 in |
Details
Material | Polymer |
Color | White |
Load Capacity | 6 lb |
Item | Glove Box Holder |
Utility Cart Accessory Item | Glove Box Holder |
For Use With | For use with all Metro Flexline Carts¿including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26 |
Description
Glove Box Holder, Color White, For Use With For use with all Metro Flexline Carts�including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26, Material Polymer, Overall Depth 10 1/8 in, Overall Height 4 in, Overall Width 18 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap For Leashes Bronze Nickelmm. 70 Nickle (354070N00XK)
- HAMILTON Spanner Bushing (340220)
- HARRINGTON Under Packing (AH136102153)
- ZORO SELECT Plate Caster Kit, Nylon, 8 in., 4800 lb, PK4 (5PKJ5)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-02)
- GLOBAL INDUSTRIAL Accessory Square Hooks, 2-3/8 Deep, for Industrial Service Carts, Structural Foam, 2PK (800301)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- LUXOR KwikBoost EdgePower™ Plastic Utility Cart Attachment Bracket (KBEP-BRKT-P)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 4 piece (DBE-10-4)
- Metro Utility Cart Accessories