Shop All Extra Wire Shelves
Metro
Extra Shelf For Open-Wire Shelving, 48X24
Mfr # 2448BR-1PK
Zoro # G808658271
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Brite
- Opening Depth 24
- Opening Width 48
Product Information
- Brand Metro
- MFR # 2448BR-1PK
- Zoro # G808658271
- UPC # 41105300145
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 24 |
Opening Width | 48 |
Details
Color | Silver |
Finish | Brite |
Item | Wire Shelf |
Description
Metro Extra Shelf For Open-Wire Shelving, 48X24. Design and build units to fit your space and job requirements. Shelves adjust in 2 increments. Shelf clips included. Rust- and corrosion-resistant lacquer coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3624-5HG)
- AIGNER INDEX Aigner Tri-Dex TR-1300 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 (TR-1300)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- STERILITE Sterilite Mini Clip Clear Storage Box With Latched Lid 19698606 - 6-5/8"L x 5"W x 2-3/4"H (19698606)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- NEXEL Wire Shelf, Chrome, 21x42 (S2142C)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Chrome, 3PK (P3STG26C)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- ECONOCO Wire Slatgrid Panel 2ft. x 5ft., White, 3PK (P3STG25W)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- Metro Wire Shelving