Shop All Wire Cart Accessories
Metro
Extended Handle, 30 in L x 1 in W x 1in H
Mfr # EH30NC
Zoro # G2359281
product price: $41.00
/ea
$41.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 30"
- Overall Width 30 in
- Material Steel
- Finish Chrome
Product Information
- Brand Metro
- MFR # EH30NC
- Zoro # G2359281
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 30" |
Overall Width | 30 in |
Overall Depth | 7 in |
Details
Material | Steel |
Item | Extended Handle |
Finish | Chrome |
For Use With | Super Erecta Units |
Includes | Split Sleeves |
Compatible Product Type | Super Erecta Shelving |
Description
Extended Handle, Overall Depth 7 in, Overall Height 1 1/2 in, Overall Width 30 in, Steel, Chrome, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Utility Strap, Bright Orange, 24 inches (USL24-31-R3)
- KAHUNA WAGONS Kahuna Wagons-Sidekick Beach & Fishing Wagon (ALUM565)
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel Rigid Caster, 900 lbs Capac (HD-HTP62RC)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 25BF, Type: Heavy Duty (S25)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Wire Cart Accessories