Shop All Wire Cart Accessories
Metro
Extended Handle, 24 in L x 1 in W x 1in H
Mfr # MEH24S
Zoro # G2359211
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 7/8 in
- Overall Length 24"
- Overall Width 24 1/2 in
- Material Stainless Steel
- Includes Tri-Lobal Adapters
Product Information
- Brand Metro
- MFR # MEH24S
- Zoro # G2359211
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 7/8 in |
Overall Length | 24" |
Overall Width | 24 1/2 in |
Overall Depth | 7 7/8 in |
Details
Material | Stainless Steel |
Item | Extended Handle |
Includes | Tri-Lobal Adapters |
For Use With | MetroMax I and Metromax Q Units |
Finish | Stainless Steel |
Compatible Product Type | MetroMax Shelving |
Description
Extended Handle, Overall Depth 7 7/8 in, Overall Height 1 7/8 in, Overall Width 24 1/2 in, Stainless Steel, MetroMax Shelving Compatible Product Type, Tri-Lobal Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1504)
- FACTOR 55 FAST FID ROPE SPLICING TOOL (00420-01)
- GLOBAL EQUIPMENT Double Folding Security Gate 16'W x 8'H (620880)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-2)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- Metro Wire Cart Accessories