Shop All Wire Cart Accessories
Metro
Extended Handle, 24 in L x 1 in W x 1in H
Mfr # EH24NS
Zoro # G2359239
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 24"
- Overall Width 24 in
- Material Stainless Steel
- Includes Split Sleeves
Product Information
- Brand Metro
- MFR # EH24NS
- Zoro # G2359239
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 24" |
Overall Width | 24 in |
Overall Depth | 7 in |
Details
Material | Stainless Steel |
Item | Extended Handle |
Includes | Split Sleeves |
For Use With | Super Erecta Units |
Finish | Stainless Steel |
Compatible Product Type | Super Erecta Shelving |
Description
Extended Handle, Overall Depth 7 in, Overall Height 1 1/2 in, Overall Width 24 in, Stainless Steel, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A3E30B3C2P6)
- JR PRODUCTS JR Products GSNI-2300-150 Gas Spring - 20" EXT, 150 lbs. (GSNI-2300-150)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in, 115 lb, Blk (20TM52)
- ZORO SELECT Socket Mounting Base, Single, L 5 In (2HER7)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- Metro Wire Cart Accessories