Shop All Wire Cart Accessories
Metro
Extended Handle, 18 in L x 1 in W x 1in H
Mfr # EH18NS
Zoro # G2359257
product price: $105.00
/ea
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 18"
- Overall Width 18 in
- Material Stainless Steel
- For Use With Super Erecta Units
Product Information
- Brand Metro
- MFR # EH18NS
- Zoro # G2359257
- Country of Origin United States
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 18" |
Overall Width | 18 in |
Overall Depth | 7 in |
Details
Material | Stainless Steel |
Item | Extended Handle |
For Use With | Super Erecta Units |
Finish | Stainless Steel |
Includes | Split Sleeves |
Compatible Product Type | Super Erecta Shelving |
Description
Extended Handle, Overall Depth 7 in, Overall Height 1 1/2 in, Overall Width 18 in, Stainless Steel, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Locking Carabiner Clip, Black, 1-3/32 in (CSL2-01-R6)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread (CDP-Z-18)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 16' - 1-ply (EE1-901-16-T3)
- VESTIL Rigid Tube Post 42 In Bolt-On Style-Black (GR-F3R-BO-TP42-BK)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Wire Cart Accessories