Shop All Wire Cart Accessories
Metro
Extended Handle, 18 in L x 1 in W x 1in H
Mfr # EH18NC
Zoro # G2359309
product price: $32.50
/ea
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 18"
- Overall Width 18 in
- Material Steel
- Finish Chrome
Product Information
- Brand Metro
- MFR # EH18NC
- Zoro # G2359309
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 18" |
Overall Width | 18 in |
Overall Depth | 7 in |
Details
Material | Steel |
Item | Extended Handle |
Finish | Chrome |
Includes | Split Sleeves |
For Use With | Super Erecta Units |
Compatible Product Type | Super Erecta Shelving |
Description
Extended Handle, Overall Depth 7 in, Overall Height 1 1/2 in, Overall Width 18 in, Steel, Chrome, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- US CARGO CONTROL 4" x 27' Red Winch Strap with D-Ring (427DR-R)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves, 300 lb (STC11-G)
- HAMPTON Stainless Steel Turnbuckle 350 lb (02-3426-206)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Utility & Storage Carts