Shop All Wire Cart Accessories
Metro
Extended Handle, 14 in L x 1 in W x 1in H
Mfr # EH14NC
Zoro # G2359318
product price: $27.50
/ea
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Length 14"
- Overall Width 14 in
- Material Steel
- Includes Split Sleeves
Product Information
- Brand Metro
- MFR # EH14NC
- Zoro # G2359318
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Length | 14" |
Overall Width | 14 in |
Overall Depth | 7 in |
Details
Material | Steel |
Item | Extended Handle |
Includes | Split Sleeves |
Finish | Chrome |
For Use With | Super Erecta Units |
Compatible Product Type | Super Erecta Shelving |
Description
Extended Handle, Overall Depth 7 in, Overall Height 1 1/2 in, Overall Width 14 in, Steel, Chrome, Super Erecta Shelving Compatible Product Type, Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (S13)
- PEERLESS CHAIN 1/4 QUICK LINK, ZP, UPC, 4421240 (4421240)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1750 lb. Capacity (Q8630)
- GLEASON REEL Festoon Tow Arm, Wire Rope (W25-TA-01)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Utility & Storage Carts