Shop All Dunnage Racks
Metro
Dunnage Rack, 3000 lb., Polyethylene, 48 W
Mfr # HP2248PD
Zoro # G4148742
original price:
$272.99
18% off
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Depth 22"
- Height 12"
- Load Capacity 3000 lb.
- Color Gray
Product Information
- Brand Metro
- MFR # HP2248PD
- Zoro # G4148742
- UPC # 231266010216
- Country of Origin Mexico
- Category Dunnage Racks
Dimensions
Width | 48" |
Depth | 22" |
Height | 12" |
Overall Height | 12 in |
Overall Width | 22 in |
Overall Depth | 48 in |
Overall HxWxD | 12 in x 22 in x 48 in |
Details
Item | Dunnage Rack |
Material | Polymer |
Load Capacity | 3000 lb. |
Color | Gray |
Finish | Natural |
Includes | Bow-Tie |
Assembled | Assembled |
Bow-Tie Compatible | Yes |
Rack Top Style | Grid |
Description
Dunnage Rack, Gray, Finish Natural, Load Capacity 1,500 lb, Overall Depth 48 in, Overall Height 12 in, Overall Width 22 in, Polymer, Rack Top Style Grid, Assembled Assembled, Bow-Tie Compatible Yes, Includes Bow-Tie
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Split Sleeve, 1"W, 8 Sleeves (5GRT8)
- OEMTOOLS 29" Portable Tear Down Tray, Black (24960)
- INTERDESIGN Basket W/Hdl Clr Sml (37560)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- METRO Rack, Dunnage , Bow Tie, 36" (HP2236PD)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 30 W (HP2230PD)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- Metro Dunnage Racks