Shop All Dunnage Racks
Metro
Dunnage Rack, 3000 lb., Antimicrb PE, 60 W
Mfr # HP2260PDMB
Zoro # G3333863
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Depth 22"
- Height 12"
- Load Capacity 3000 lb.
- Color Blue
Product Information
- Brand Metro
- MFR # HP2260PDMB
- Zoro # G3333863
- Country of Origin Mexico
- Category Dunnage Racks
Dimensions
Width | 60" |
Depth | 22" |
Height | 12" |
Overall Depth | 60 in |
Overall Width | 22 in |
Overall Height | 12 in |
Overall HxWxD | 12 in x 22 in x 60 in |
Details
Item | Dunnage Rack |
Material | Polymer |
Load Capacity | 3000 lb. |
Color | Blue |
Standards | UL Listed |
Finish | Natural |
Includes | Bow-Tie |
Bow-Tie Compatible | Yes |
Assembled | Assembled |
Resistance Properties | Antimicrobial |
Description
Dunnage Rack, Blue, Finish Natural, Load Capacity 1,500 lb, Overall Depth 60 in, Overall Height 12 in, Overall Width 22 in, Resistance Properties Antimicrobial, Polymer, Assembled Assembled, Bow-Tie Compatible Yes, Includes Bow-Tie, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- ENCORE 2 Gal Encore Plastics White Tear-Strip Gasketed Lid (52250)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- DURHAM MFG CO. Durham Steel Parts Drawer Cabinet Divider, 12PK (036-95)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 48 W (HP2248PD)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- METRO Rack, Dunnage , Bow Tie, 36" (HP2236PD)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 30 W (HP2230PD)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- QUANTUM STORAGE SYSTEMS Modular Dunnage Unit, 36 in Overall Depth (243614DGY)
- Metro Dunnage Racks