Shop All Dunnage Racks
Metro
Dunnage Rack, 1500 lb., Polyethylene, 36 W
Mfr # HP2236PD
Zoro # G8543577
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Depth 22"
- Height 12"
- Load Capacity 1500 lb.
- Color Gray
Product Information
- Brand Metro
- MFR # HP2236PD
- Zoro # G8543577
- Country of Origin Mexico
- Category Dunnage Racks
Dimensions
Width | 36" |
Depth | 22" |
Height | 12" |
Overall Width | 22 in |
Overall Height | 12 in |
Overall Depth | 36 in |
Overall HxWxD | 12 in x 22 in x 36 in |
Details
Item | Dunnage Rack |
Material | Polymer |
Load Capacity | 1500 lb. |
Color | Gray |
Finish | Natural |
Includes | Bow-Tie |
Bow-Tie Compatible | Yes |
Rack Top Style | Grid |
Assembled | Assembled |
Description
Dunnage Rack, Gray, Finish Natural, Load Capacity 1,500 lb, Overall Depth 36 in, Overall Height 12 in, Overall Width 22 in, Polymer, Rack Top Style Grid, Assembled Assembled, Bow-Tie Compatible Yes, Includes Bow-Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.25 cu ft, Solid Steel (UC-025K)
- AZAR DISPLAYS Four-Tier Counter Step Display: 16"W x 8"D x 8"H (326042)
- 80/20 Base Plate, For 2715, 15 S (2408)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8BL)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 30 W (HP2230PD)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 48 W (HP2248PD)
- METRO Rack, Dunnage , Bow Tie, 36" (HP2236PD)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- Metro Dunnage Racks