Shop All Utility Carts
Metro
Corrosion-Resistant Utility Cart with Flush Metal Shelves, Stainless Steel, (2) Raised, 2 Shelves
Mfr # MW108
Zoro # G6672741
Free Shipping & Returns
$788.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Length 36 in
- Overall Width 25-5/8
- Material Stainless Steel
- Color Silver
Product Information
- Brand Metro
- MFR # MW108
- Zoro # G6672741
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 7 in |
Overall Length | 36 in |
Overall Width | 25-5/8 |
Shelf Length | 36 in |
Caster Dia. | 5 in |
Shelf Width | 24 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 36 in x 24 in x 38 in |
Writing Shelf LxW | 36 in x 24 in |
Overall Width (In.) | 25-5/8 |
Overall Height (In.) | 7 |
Caster Size (In.) | 5 |
Shelf Width (In.) | 24 |
Description
Corrosion-Resistant Utility Cart with Flush Metal Shelves, Load Capacity 375 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Silver Color, Overall Length 36 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Shelf Length 36 in, Shelf Width 24 in, Standards NSF, Assembled/Unassembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ROLL FOR VINYL STRIP DOOR 0.06 THICKNESS (TG-600-ROLL)
- US CARGO CONTROL 3/8" x 8' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 2 in W, Polyester, Yellow (EE2802DTX3)
- ZORO SELECT Caster Wheel, 1400 lb., 8 D x 2 In. (2RYZ2)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65145-IP)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24G)
- DAYTON Push Trolley, 10000 lb. Load Capacity (55HE70)
- Metro Utility & Storage Carts