Shop All Lab Chairs & Stools
Metro
Cleanroom Gowning Bench, 36 In
Mfr # GB1636S
Zoro # G4706956
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Conductive ESD Stainless Steel
- Overall Height 18 in
- Overall Width 16 in
- Color Silver
- Overall Depth 16 in
Product Information
- Brand Metro
- MFR # GB1636S
- Zoro # G4706956
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Overall Height | 18 in |
Overall Width | 16 in |
Overall Depth | 16 in |
Overall Length | 36 in |
Details
Item | ESD Gowning Bench |
Material | Non-Conductive ESD Stainless Steel |
Color | Silver |
Frame Material | Stainless Steel |
Features | Adjustable Foot Plates; Floor Mounting Required for 9 in and 12 in Wide Benches; Heavy Duty; Non-Conductive, but can be Made Conductive with the Addition of HD Aluminum Split Sleeves (9986Hz) |
Gauge | 14 |
Product Type | ESD Gowning Bench |
Description
ESD Gowning Bench, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- SPECTRUM n-Butyl Acetate, Reagent, ACS, 500mL (B1182-500MLGL51)
- ARGOS TECHNOLOGIES Divider Box, Holds 36 Place Cell, PK12 (R3022)
- AMSCOPE 12W Fluorescent Ring Light Bulb (FRL12B)
- METRO Cleanroom Gowning Bench, 48 In (GB1648S)
- GLOBAL EQUIPMENT Chrome Two-Step Foot Stool With Handrail (436961HR)
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-MB-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, RT, AA, Glides (BR-TPMBCH-RT-A1-RG)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-NF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Casters (BR-TPHBCH-RG-A0-CF-RC)
- Metro Lab Chairs & Stools