Shop All Utility Cart Accessories
Metro
BCUB2D Deep Ledge Utility Cart Bin and Holder
Mfr # 461BCUB2D
Zoro # G711632993
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metro
- MFR # 461BCUB2D
- Zoro # G711632993
- Country of Origin United States
- Category Utility Cart Accessories
Description
Encourage proper clean-up of your facility with this Metro BCUB2D deep ledge utility cart bin and holder. Designed to mount to select deep ledge utility carts this accessory helps to maximize working space on the cart by providing a place to discard trash place silverware or hold supplies while bussing or setting up tables. It is also great for a multitude of other tasks! A wire holder is even included to facilitate immediate use upon delivery. Just latch it to the end of the cart and go on your way!Made of polyethylene plastic the bin ensures long-lasting durability. It's also easy to wipe down and clean after use helping you keep your entire facility both tidy and sanitary.Overall Dimensions:Width: 21 1/4''Depth: 7 3/4''Height: 14 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3,500 Lb Wire Rope Puller, 98' (WRP-35)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3TP)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403515)
- SERVICE CASTER 8 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS820-GFNR)
- VESTIL Black Hardened Molded Rubber Bumper 30 In 2 piece (DBE-30-2)
- EFFIZIENT Aluminum Curb Ramp (EF92046)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- ZORO SELECT Accessory, Spindle (SP-515-95)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- DURHAM MFG Service Cart Tray, 50 lb., Gray, Steel, Overall Depth: 30 in (TRS-2430-95)
- RUBBERMAID COMMERCIAL Utility Cart Replacement Parts, Door Kit with Lock (FG4094L1BLA)
- Metro Utility Cart Accessories