Shop All Wire Shelf Units
Metro
Adjustable Wire Shelf, 18"D x 30"W, Chrome
Mfr # A1830NC-4
Zoro # G8668764
product price: $204.00
/pk 4, $51.00/ea
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 4
- Color Silver
- Finish Chrome
Product Information
- Brand Metro
- MFR # A1830NC-4
- Zoro # G8668764
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 30" |
Depth | 18" |
Overall Width | 30 in |
Overall Depth | 18 in |
Lip Height | 1/4 in |
Shelf Width | 30 in |
Shelf Depth | 18 in |
Shelf WxD | 30 in x 18 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 30 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Translucent Attached Lid Container, Plastic (FP182 Clear)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- METRO Wire Shelving, Basket Shelf (BSK1836NC)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK2)
- METRO Wire Shelving Unit, 24"D x 72"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2472NC-4)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- Metro Wire Shelving