Shop All Wire Carts
Metro
Adjustable Shelf Wire Cart, 24 In. W
Mfr # CART 4B
Zoro # G3337117
product price: $380.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Caster Lock (2) Brakes
Product Information
- Brand Metro
- MFR # CART 4B
- Zoro # G3337117
- UPC # 094704974125
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Length | 36" |
Shelf Width | 24" |
Overall Height | 67 7/8 in |
Shelf Length | 36 in |
Overall Depth | 24 in |
Caster Dia. | 5 in |
Overall Width | 36 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 67 7/8 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Quick-Adjust, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 20x4-1/2x12 In., Rubber (22NT87)
- STARKE ElectroTrack Hanger for Conductor Bar (SET-90075)
- POST GUARD Post Guard® Installation Foam For Bollard Covers, Gray (Foam Grey)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1328-2)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- METRO Utility Cart, Chrome, 26x18x38, 2 Shelf (MW601)
- METRO Utility Cart, SS, 26x18x38, 2 Shelf (MW602)
- METRO Wire Cart, Chrome, 69in.H x 60in.L, Silver (1860NC-4,63UP-4,5MP-4)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6A)
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. (3TPE5)
- Metro Utility & Storage Carts