Shop All Wire Carts
Metro
Adjustable Shelf Wire Cart, 18 In. W
Mfr # CART 2B
Zoro # G3062604
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Shelf Width 18"
Product Information
- Brand Metro
- MFR # CART 2B
- Zoro # G3062604
- UPC # 094704817262
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Width | 18" |
Overall Width | 48 in |
Shelf Length | 48 in |
Overall Depth | 18 in |
Overall Height | 67 7/8 in |
Overall Length | 48" |
Caster Dia. | 5 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 67 7/8 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Quick-Adjust, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Curb Ramp, Aluminum, 27 in. W x 27 in. L (ALCR)
- DAYTON 8in Cast Alum Wheel W/ Mold On Rubber (CW-046)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Nylon, Black (EEF2-904CW-6)
- CAMPBELL CHAIN & FITTINGS 5/16" x 1-1/2" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950724)
- METRO Catheter Storage Cart, polymer, Lt.Taupe (SXRD76MCATH2)
- METRO Surgical Cart, Polymer, Light Taupe (SXRSMDSRG)
- METRO Wire Cart, 24" W x 36"L, Steel (3TJ71)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6A)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome (4W653)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- Metro Wire Carts