Shop All Flat Washers
Metric Blue
Tooling Washer, M10, DIN 6340, Blue
Mfr # UST183084
Zoro # G7731626
product price: $0.98
/ea
Sold in multiples of 100 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size M10
- Outside Diameter 27.8 mm
- Minimum Thickness 3.8 mm
- Standards DIN 6340
- System of Measurement Metric
Product Information
- Brand Metric Blue
- MFR # UST183084
- Zoro # G7731626
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 27.8 mm |
Inside Diameter | 11.50 mm |
Details
Item | Flat Washer |
Minimum Thickness | 3.8 mm |
Standards | DIN 6340 |
System of Measurement | Metric |
Color | Blue |
Description
Tooling Washer,M10,DIN 6340,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK (17W05623)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Zinc Plated Finish (TRI20250LHX6-050P)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP042066GR)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade 2, Plain Finish (01097)
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 50 PK (UST182820)
- METRIC BLUE Flat Washer, Fits Bolt Size M24 , Alloy Steel Plain Finish, 5 PK (UST202011)
- METRIC BLUE Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (UST182819)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- METRIC BLUE Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (UST182817)
- METRIC BLUE Flat Washer, Fits Bolt Size M20 , Alloy Steel Plain Finish, 5 PK (UST202010)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (513141G)
- Metric Blue Flat Washers