Shop All Split Lock Washers
Metric Blue
Split Lock Washer, For Screw Size M16 Steel, Metric Blue Finish, 100 PK
Mfr # UST187445
Zoro # G3442451
product price: $30.15
/pk 100, $0.30/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Metric Blue
- Minimum Thickness 3.50 mm
- Maximum Thickness 3.5 mm
- Standards DIN 7980
Product Information
- Brand Metric Blue
- MFR # UST187445
- Zoro # G3442451
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 23.0 mm |
Inside Diameter | 16.5 mm |
Dimensional Standards | DIN 7980 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Metric Blue |
Minimum Thickness | 3.50 mm |
Maximum Thickness | 3.5 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Thickness Tolerance | +/-0.200 mm |
Rockwell Hardness | HRC44 |
Application | General Purpose |
Color | Blue |
Lock Washer Type | Split Lock |
For Use With | Socket Head Cap Screws |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Blue Phosphate, Material Steel, For Screw Size M16, Inside Diameter 16.5 mm, Outside Diameter 23 mm, Maximum Thickness 3.5 mm, Minimum Thickness 3.5 mm, Color Blue, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness HRC44, System of Measurement Metric, Thickness Tolerance +/-0.200 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 10 PK (5WY79)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK (932581)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55242)
- METRIC BLUE Split Lock Washer, For Screw Size M3 Steel, Metric Blue Finish, 100 PK (UST187437)
- METRIC BLUE Split Lock Washer, For Screw Size M20 Steel, Metric Blue Finish, 50 PK (UST187447)
- METRIC BLUE Split Lock Washer, For Screw Size M6 Steel, Metric Blue Finish, 100 PK (UST187440)
- METRIC BLUE Split Lock Washer, For Screw Size M4 Steel, Metric Blue Finish, 100 PK (UST187438)
- METRIC BLUE Split Lock Washer, For Screw Size M24 Metric Blue Finish (UST217662)
- METRIC BLUE Split Lock Washer, For Screw Size M8 Steel, Metric Blue Finish, 100 PK (UST187441)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK (M37080.050.0001)
- Metric Blue Lock Washers