Shop All Socket Head Cap Screws
Metric Blue
M12-1.75 Socket Head Cap Screw, Plain 65 mm Length
Mfr # UST176285
Zoro # G7734426
product price: $0.88
/ea
Sold in multiples of 10 for $8.80
$8.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M12-1.75
- Finish Plain
- Head Height 7 mm
- Thread Type Coarse
Product Information
- Brand Metric Blue
- MFR # UST176285
- Zoro # G7734426
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 65 mm |
Head Height | 7 mm |
Head Diameter | 18 mm |
Maximum Head Height | 7 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Type | Coarse |
Head Type | Socket |
Thread Pitch | 1.75 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Finish Plain, Thread Size M12-1.75, Fastener Length 65 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.375" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B180)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, Brass (STR40614C16)
- ZORO SELECT Conical Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWFI-100-100BX)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 473 PK (13011004)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 50 PK (UST179707)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 10 PK (UST190385)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST184059)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 50 PK (UST179702)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187480)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 70 mm Length, 10 PK (UST179104)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- Metric Blue Socket Head Cap Screws