Shop All Flat Washers
Metric Blue
Flat Washer, Fits Bolt Size M30 Metric Blue Finish
Mfr # UST202012
Zoro # G7737646
product price: $1.29
/ea
Sold in multiples of 20 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Metric Blue
- For Screw Size M30
- Outside Diameter 60 mm
- Minimum Thickness 3.4 mm
- System of Measurement Metric
Product Information
- Brand Metric Blue
- MFR # UST202012
- Zoro # G7737646
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M30 |
Outside Diameter | 60 mm |
Inside Diameter | 33 mm |
Details
Item | Flat Washer |
Finish | Metric Blue |
Minimum Thickness | 3.4 mm |
System of Measurement | Metric |
Thickness Tolerance | +/-0.30 mm |
Description
Flat Washer,High Strength,METBLUE,M30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04360.025.0275)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 100 PK (1901PK)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.075.0800)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51460.013.0001)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- METRIC BLUE Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (UST182817)
- METRIC BLUE Flat Washer, Fits Bolt Size M24 , Alloy Steel Plain Finish, 5 PK (UST202011)
- METRIC BLUE Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (UST182819)
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 50 PK (UST182820)
- METRIC BLUE Flat Washer, Fits Bolt Size M20 , Alloy Steel Plain Finish, 5 PK (UST202010)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Stainless Steel Plain Finish, 5 PK (M55420.240.0001)
- Metric Blue General Washers