Shop All Wire Connectors
Metra Electronics
YELLOW NYLON BUTT CONNECTOR 12-10 GAUGE, PK 100
Mfr # YNBC
Zoro # G3189679
product price: $17.49
/pk 100, $0.17/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Butt Connector
- Product Name Yellow Nylon Butt Connector 12-10 Gauge Package of 100
- Product Color Yellow
- Connector Details 1 x Butt Connector
- Product Type Terminal Connector
Product Information
- Brand Metra Electronics
- MFR # YNBC
- Zoro # G3189679
- UPC # 86429036172
- Country of Origin China
- Category Wire Connectors
Details
Connector Type | Butt Connector |
Product Name | Yellow Nylon Butt Connector 12-10 Gauge Package of 100 |
Product Color | Yellow |
Connector Details | 1 x Butt Connector |
Product Type | Terminal Connector |
Product Material | Nylon |
Description
YELLOW NYLON BUTT CONNECTOR 12-10 GAUGE - PACKAGE OF 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- PANDUIT Wire Duct, Hinging, Gray, 1.64 Ft (FL50X50LG-A)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (247-SLP)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- METRA ELECTRONICS CRIMP CAP NYLON 22-18 GAUGE, PK 100 (CC2218)
- METRA ELECTRONICS CRIMP CAP LONG NECK NYLON 16-14 GAUGE, PK 1000 (CCL1614-1)
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- Metra Electronics Wire Connectors