Shop All Rocker Switches
Metra Electronics
ROUND ROCKER SWITCH NO LEADS 13A, PK 5
Mfr # IBRRS
Zoro # G3583200
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch type Rocker
- Product Type Hard Wire Switch
- Current Rating 13 A
- Product Name Round Rocker Switch No Leads 13A - Pack of 5
Product Information
- Brand Metra Electronics
- MFR # IBRRS
- Zoro # G3583200
- UPC # 86429126583
- Country of Origin China
- Category Rocker Switches
Details
Switch type | Rocker |
Product Type | Hard Wire Switch |
Current Rating | 13 A |
Product Name | Round Rocker Switch No Leads 13A - Pack of 5 |
Description
ROUND ROCKER SWITCH NO LEADS 13A - PACK OF 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 2 Pole, 120/240V AC (UBIA240NI)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB50N005F4)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH BLUE LED NO LEADS 20AMP, PK 5 (IBRRSB)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH RED LED NO LEADS 20AMP, PK 5 (IBRRSR)
- JR PRODUCTS DPDT MOMENTARY ON/OFF/MOMENTARY ON, REVERSING (13865)
- JR PRODUCTS DPDT ON/OFF/ON MOMENTARY SWITCH, BLACK (13025)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG33NV1XX)
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- Metra Electronics Switches