Shop All Hand Soaps
Method
French Lavender Scent Gel Hand Wash 12 oz
Mfr # 00031
Zoro # G106435680
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lavender
- Application Bacteria Removal
- Formula Water; Glycerin; Sodium Chloride; Sodium Citrate; Sodium Lauryl Sulfate; Citric Acid; Tocopheryl Acetate (Vitamin E Oil); Aloe Barbadensis Extract; Colorant; Parfum; Decyl Glucoside; Lauryl Glucoside; Cocamidopropyl Betaine; Cocamidopropyl Hydroxysultaine; Methylisothiazolinone; Methylchoroisothiazolinone
- For Use On Hand
- Moisturizing Yes
Product Information
- Brand Method
- MFR # 00031
- Zoro # G106435680
- UPC # 817939000311
- Country of Origin China
- Category Hand Soaps
Details
Item | Hand Soap |
Color | Lavender |
Application | Bacteria Removal |
Formula | Water; Glycerin; Sodium Chloride; Sodium Citrate; Sodium Lauryl Sulfate; Citric Acid; Tocopheryl Acetate (Vitamin E Oil); Aloe Barbadensis Extract; Colorant; Parfum; Decyl Glucoside; Lauryl Glucoside; Cocamidopropyl Betaine; Cocamidopropyl Hydroxysultaine; Methylisothiazolinone; Methylchoroisothiazolinone |
For Use On | Hand |
Moisturizing | Yes |
Dispenser Type | Pump Bottle |
Volume | 12 fl oz |
Fragrance | French Lavender |
Antibacterial | Yes |
Form | Gel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 16 oz Liquid Hand Soap Pump Bottle (4303-12)
- AFS White Peva Body Bag (Individual) (11013)
- GOLDENROD Goldenrod 250-120-A 55648 1Qt W-O Spt (250-120-A)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (21091 BL)
- METHOD Foaming Hand Wash, Sea Minerals, 10 oz Pump Bottle, PK6 (MTH00365)
- METHOD Gel Hand Wash, Waterfall, 12 oz Pump Bottle (00379)
- METHOD Foaming Hand Wash, Waterfall, 10 oz Pump Bottle (01160EA)
- METHOD Handwash, Foaming, Pink Grapefruit, 10oz Pump Pink, PK 6 (MTH01361CT)
- METHOD Sea Minerals Scent Gel Hand Wash Refill 34 oz (328105)
- METHOD Foaming Hand Wash, Waterfall, 10 oz Pump Bottle, PK6 (01160)
- ZEP Cherry Bomb Gel Hand Cleaner, Red (ZPEZUCBHC484)
- Method Hand Soaps