Shop All Specialty Cleaners
Method
Daily Wood Cleaner, Spray Bottle
Mfr # 01182
Zoro # G5431216
original price:
$9.09
1% off
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 28 oz
- Container Type Spray Bottle
- Fragrance Almond
- Application Wood Furniture; Cabinets
- Surface Wood
Product Information
- Brand Method
- MFR # 01182
- Zoro # G5431216
- UPC # 817939011829
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 28 oz |
Details
Item | Daily Wood Cleaner |
Container Type | Spray Bottle |
Fragrance | Almond |
Application | Wood Furniture; Cabinets |
Surface | Wood |
Form | Spray |
Package Type | Spray Bottle |
Removes | Grease; Grime |
Effective to Remove | Grease; Grime |
Cleaner Form | Spray |
Contains | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Standards | Cradle to Cradle Certified™ Gold |
Weight | 2 lbs |
For Use On | Wood |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Description
Daily Wood Cleaner,Spray Bottle
- •Made with plant-based wood cleaners and other thoughtful ingredients.
- •Removes dust and grime without harming your well-loved wood surfaces.
- •Use daily to clean and dust wood tables, counters, walls, shelves and panels.
- •Pleasant almond fragrance.
- •Cruelty free formula. Tested by people, not on animals.
- •Pleasant almond fragrance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO CONQUEROR 105 Liq, Enzymtic Concentrate, Cttn Blossm, PK4 (105G)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass (1TYZ6)
- PALMER FIXTURE CO Automatic 1000 ml Bulk Foam Soap Dispenser - White (SF2150-17)
- RUBBERMAID 2007892 Slim Jim Recycling Black Rectangular Hinged Flat Lid Insert (6902007892)
- METHOD 25 Oz. Squirt & Mop Wood Floor Cleaner (5620)
- METHOD Wood For Good 14 Oz. Almond Polish & Wood Cleaner (1918)
- METHOD Hard Floor Cleaner, Squirt Bottle (00563)
- METHOD 28 Oz. Daily Shower Cleaner (13908)
- METHOD Wood Floor Cleaner, Squirt Bottle (817939005620)
- METHOD Wood For Good 28 Oz. Almond Daily Wood Cleaner (11829)
- TENNANT Pad Driver, 32 In. Machine (1220199)
- Method Specialty Cleaners