Shop All All Purpose Cleaners
Method
All Purpose Cleaner, 28 oz. Bottle, Grapefruit, 8 PK
Mfr # 00010CT
Zoro # G6076732
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 28 oz.
- Color Light Pink
- Standards Cradle to Cradle Certified™ Gold
- Primary Chemical D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Product Information
- Brand Method
- MFR # 00010CT
- Zoro # G6076732
- UPC # 10817939000103
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 28 oz. |
Details
Container Type | Bottle |
Fragrance | Grapefruit |
Color | Light Pink |
Item | All Purpose Cleaner |
Standards | Cradle to Cradle Certified™ Gold |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Chemicals For Use On Surface | Glass; Marble; Metal; Tile; Sealed Stone; Wood |
Features | Non-toxic |
Cleaner Container Type | Spray Bottle |
Physical Form | Spray |
For Use On | Grease; Grime |
Net Weight | 16.9 lbs |
Application | Bathrooms; Kitchens; Hard Non-Porous Surfaces; General Purpose |
Description
Method® All Surface Cleaner, Pink Grapefruit, 28 oz Bottle, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMK AMK Ns-24 24 in. Nailsweep (Ns-24)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Green, 24PK (1820582)
- INTEX SUPPLY 30CT 14x16 TShirt Rags (W-30005)
- SCOTT Scott Roll Paper Towels (153111)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit (00010)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Lavender (00005)
- METHOD Lime and Sea Salt Scent All Purpose Cleaner Liquid 28 oz (012390)
- METHOD All Purpose Cleaner, 68 oz. Bottle, Grapefruit (MTH01468)
- METHOD Clementine Scent All Purpose Cleaner Liquid 28 oz (01164)
- METHOD Citron Scent Antibacterial Cleaner Liquid 28 oz (17432)
- GOO GONE Goo Gone Allpurpse 32Oz (2195)
- Method All Purpose Cleaners