Shop All Soldering Tools
Metcal
Soldering Iron, 80W, MX Series
Mfr # MX-H2-UF
Zoro # G1879556
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110
- Watts 80
- Tip MX Series
- Includes (2) Grips, Cartridge Removal Pad
- Application Rework, Soldering
Product Information
- Brand Metcal
- MFR # MX-H2-UF
- Zoro # G1879556
- Country of Origin China
- Category Soldering Tools
Description
Soldering Iron, Compatible Station MX-500AV; MX-5220, Power Consumption (Maximum) 80 W, Operating Temperature (Maximum) 104 Degrees F, Operating Temperature (Minimum) 50 Degrees F, Operating Voltage 110V, ESD Safe Yes, Plug Type Station Connector, Series MX, Product Type Soldering Iron, Includes (2) Grips, Cartridge Removal Pad, Includes Heating Element No, Number of Tips Included 0, Application Rework, Soldering, Compatible Tip Series UFTC, Features UltraFine Hand-piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Holder, Soapstone (80140)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 1/16" x 36" (S2116)
- WELLER Soldering Tip, Chisel, 0.8mm (T0054471399)
- METCAL Soldering and Rework System, 80 Watts (MX-5210)
- METCAL Soldering and Rework System, 80 Watts (MX-5220)
- METCAL Desoldering System, 80 W, 100 to 240 VAC (MX-5250)
- METCAL Precision Tweezers Soldering, 80W, 110VAC (MX-PTZ)
- METCAL Soldering Iron, 80W, 110VAC, MX Series (MX-H1-AV)
- ELECTRIDUCT Electronic 18 pc. Master Tool Kit (TL-ZS-EMK-906)
- WESTERN ENTERPRISES Western Enterprises 312-72 We 72 Nut (312-72)
- Metcal Soldering Tools