Shop All Soldering Tools
Metcal
Desoldering Gun, 80W, 110VAC, MX Series
Mfr # MX-DS1
Zoro # G1879538
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110
- Watts 80
- Includes Cartridge Removal Pad
- Tip MX Series
- Application Desoldering
Product Information
- Brand Metcal
- MFR # MX-DS1
- Zoro # G1879538
- Country of Origin China
- Category Soldering Tools
Description
Desoldering Gun, Power Consumption 80 W, Operating Temperature (Minimum) 50 Degrees F, Operating Temperature (Maximum) 104 Degrees F, Operating Voltage 110V, Compatible Station MX-500, MX-5000, MX-5200, Product Type Desoldering Gun, Series MX, Application Desoldering, Features Programmable Power-Save Mode, Includes Cartridge Removal Pad, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .045", Pk10 (087-299)
- AMERICAN TORCH TIP Cutting Tip, size 1 (102-1)
- MASTER APPLIANCE Torch Head, PT-2000Si, Self Igniting, Pr (PT-2000SI)
- WELLER Wrk Nozzle Set27X27/20X20 W. Pick Up (T0058761731N)
- METCAL Desoldering System, 80 W, 100 to 240 VAC (MX-5250)
- METCAL Soldering and Rework System, 80 Watts (MX-5220)
- METCAL Precision Tweezers Soldering, 80W, 110VAC (MX-PTZ)
- METCAL Soldering Iron, 80W, 110VAC, MX Series (MX-H1-AV)
- METCAL Soldering and Rework System, 80 Watts (MX-5210)
- METCAL Soldering Iron, 80W, MX Series (MX-H2-UF)
- WELLER 20 Gaugex1-1/2In Plastic Tape Red Needle (KDS20TNP)
- Metcal Soldering Tools