Shop All Bay Lights
Metalux
Ssled L5 24Klm Unv 5K W Cd2 U
Mfr # SSLED-LD5-24-W-UNV-L850-CD2-U
Zoro # G1231817
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Product Information
- Brand Metalux
- MFR # SSLED-LD5-24-W-UNV-L850-CD2-U
- Zoro # G1231817
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- ILC Replacement for Sylvania 65br30/dl/fl/rp 120v replacement light bulb lamp (65BR30/DL/FL/RP 120V SYLVANIA)
- SATCO 4 Watt T6.5 LED, Clear, Intermediate Base, 3000K, 400 Lumens, 120 Volt (S21370)
- NICOR LIGHTING 4 In. Lo-volt White Baffle (14002)
- METALUX Fpanel 3200L, 50K, 0-10V, 2X2 (22FP3250C)
- METALUX Fpanel Surface Mount Kit Accessory, 2X2 (FPSURF22)
- METALUX Hbled Ld5 24000Lm W Unv 5000K Cd2 U (HBLED-LD5-24SE-W-UNV-L850-CD2-U)
- METALUX Gr Led Trof, 2 X 4, 3800 Lm, 35K, 0-10V (24GR-LD5-38-F1-UNV-L835-CD1-U)
- METALUX Snf 1 Lmp, 4' Nrw Strp, Eltrnc Bal, T8 (SNF-132-UNV-EB81-U)
- METALUX V-Hanger, 36" Chain, S-Hks Hbi Hbl, 2 (HBAYC-CHAIN/SET-U)
- METALUX L5 4Klm Se Unv 4K Cd1 U, 24Cz (24CZ-LD5-40SE-UNV-L840-CD1-U)
- Metalux Bay Lights