Shop All LED Strip Lights
Metalux
Metalux 2SLSTP1040DD120 24 in. LED Striplight
Mfr # 3518131
Zoro # G503979602
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metalux
- MFR # 3518131
- Zoro # G503979602
- UPC # 80083705771
- Country of Origin China
- Category LED Strip Lights
Description
Features
- Assembled Length: 24 in.
- Number of Bulbs Required: 2 Bulb
- Bulb Base Type: High
- Product Type: LED Ceiling Light Fixture
- Fluorescent Fixture Type: Strip
- Wrap Cover or Lens Included: Yes
- Average Rated Life: 35,000 hr.
- Color Rendering Index: 83 CRI
- Color: White
- Assembled Height: 2-7/16 in.
- Casing Material: Steel
- Hardwired or Plug In: Hardwired
- Actual Color Temperature: 4201 K
- Mounting Type: Surface
- UL Listed: Yes
- Assembled Width: 2-7/16 in.
- Light Output: 1000 lumens
- Voltage: 120 volts
- Ballast Start Type: Electronic
- Maximum Bulb Wattage: 11 watts
- LPW- 91
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORWELL Olde Colony Outdoor Wall Light - Black (1066-BL-BE)
- LITHONIA LIGHTING Contractor Select 4ft. 40W Equivalent Integrated LED Multi-Volt Strip Light Fixture 2500 Lm. 4000K (MNSL L46 1LL MVOLT 40K 80CRI M6)
- ELCO LIGHTING 4 Adjustable Pull Down Trim" (RETNR97W)
- STANLEY Black No Led Industrial Handheld Flashlight, 30 lm (95-112B)
- METALUX Strip Light T8 2Light 4Ft (SSF232R)
- METALUX Metalux 3894912 36 in. 32 watts LED Shop Light; White (3894912)
- METALUX Led Shoplight 4000 Lum (4APSHP4040R)
- LITHONIA LIGHTING LED Stairwell Fixture, 1311 Lumens, 4000K (WL2 12L EZ1 LP840)
- MAXXIMA Low Profile Strip Light (M84452)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN36)
- Metalux LED Strip Lights