Shop All Bay Lights
Metalux
Lm General Dist 5000K Wet Loc, 4Vt3 4000
Mfr # 4VT3-LD5-4-G-UNV-L850-CD1-U
Zoro # G1223259
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Product Information
- Brand Metalux
- MFR # 4VT3-LD5-4-G-UNV-L850-CD1-U
- Zoro # G1223259
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M490-LED DCBP)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730W)
- NITE IZE Replacement Flashlight Bulb, LED, 74lms (LRB2-07-PRHP)
- ZERODARK LED LANTERN (SZBLTL01)
- METALUX Hbi-454T5-N-Unv-Eht1-Upl (HBI454HT5-UPL)
- METALUX Hbled Ld5 18000Lm W Unv 5000K Ed2 U (HBLED-LD5-18SE-W-UNV-L850-ED2-U)
- METALUX En Led 2X4 4500Lm, 3500K, Unv 0-10 Dim Drv (24EN-LD2-45-UNV-L835-CD1-U)
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- METALUX Ft Led Striplight, 3200 Lm, 35K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L835-CD1-U)
- METALUX Wn 4 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-432A-UNV-EB81-U)
- METALUX Led, 2X2, Sr, 2900, 3500K, Unv 0-10V Drv (22SR-LD2-29-C-UNV-L835-CD1-U)
- Metalux Bay Lights