Shop All Bay Lights
Metalux
LED Recessed Troffer, 2 x 4, 8500 Lumen, 4000K, 0 to 10V Driver
Mfr # 24GR-LD5-85-F1-UNV-L840-CD1-U
Zoro # G1222394
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.313 Inches
- Lamp Watts 66W
- Mounting Recessed
- Lamp Type - Fixtures LED
- Height 48.938 Inches
Product Information
- Brand Metalux
- MFR # 24GR-LD5-85-F1-UNV-L840-CD1-U
- Zoro # G1222394
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Length | 24.313 Inches |
Height | 48.938 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 66W |
Mounting | Recessed |
Lamp Type - Fixtures | LED |
Amperage Rating | 0.237 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Angle Mount Lamp Base Light Fixture (H2000-6J)
- ILC Replacement for Holtkotter 6450 replacement light bulb lamp (6450 HOLTKOTTER)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDG (388 LED-G)
- NITECORE HC35 2700 Lumen USB Rechargeable 21700 Headlamp (HC35)
- METALUX Vhbled Ld1 12000Lm N Unv 5000K Cd1 U (VHB-12-N-UNV-L850-CD-U)
- METALUX Ft Led Striplite, 9600 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-96SL-UNV-L840-CD1-U)
- METALUX Fpanel Surface Mount Kit Accessory, 1X4 (FPSURF14)
- METALUX Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv (24EN-LD2-54-UNV-L840-CD1-U)
- METALUX Ssf 4 Lmp, Tdm 8' Wide Strp, Elt Bal, T8 (8TSSF-232-UNV-EB81-U)
- METALUX Skytrim 2Ft Pearl 10 Pack (STK-2-PL-10PK)
- METALUX Aln 2X4 Fracrln, 5500Lm, 3500K, Unv0-10Vdd (24ALNG-LD4-55-UNV-L835-CD1-U)
- Metalux Bay Lights