Shop All Bay Lights
Metalux
LED 4' Strip 5000 lumens Wide Lens 4000K 0-10V dim
Mfr # 4SNLED-LD5-50SL-LW-UNV-L840-CD1-U
Zoro # G1221649
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Product Information
- Brand Metalux
- MFR # 4SNLED-LD5-50SL-LW-UNV-L840-CD1-U
- Zoro # G1221649
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 18220 replacement light bulb lamp (18220 TCP)
- ILC Replacement for Philips Pl-t 32w/35/4p/alto replacement light bulb lamp (PL-T 32W/35/4P/ALTO PHILIPS)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 7100L, 55W, 4000K, 120-277V, Dark Bronze (SGC-F-60-4K)
- ILC Replacement for GE General Electric G.E Led11dav3/827w replacement light bulb lamp (LED11DAV3/827W GE GENERAL ELECTRIC G.E)
- METALUX Wn 2 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-232A-UNV-EB81-U)
- METALUX Gr8 2 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-232A-UNV-EB81-U)
- METALUX Fpanel 3800L, 30K, 0-10V, 90 Cri, 2X4 (24FP3830C9)
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 2 (2SLSTP2040DD-120V)
- METALUX Hbl-654T5-N-Unv-Ebt2-U (HBL654T5)
- METALUX Led, 2X4, Sr, 4800, 3500K, Unv 0-10V Drv (24SR-LD2-48-C-UNV-L835-CD1-U)
- METALUX Hbled Ld5 12000Lm W Unv 5000K Ed1 U (HBLED-LD5-12SE-W-UNV-L850-ED1-U)
- Metalux Bay Lights