Shop All Bay Lights
Metalux
Hbled Ld5 24000Lm W Unv 4000K Cd2 U
Mfr # HBLED-LD5-24SE-W-UNV-L840-CD2-U
Zoro # G1220809
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Lamp Type - Fixtures LED
- Length 51.25 Inches
- Mounting High Bay
- Light Distribution Wide
Product Information
- Brand Metalux
- MFR # HBLED-LD5-24SE-W-UNV-L840-CD2-U
- Zoro # G1220809
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Length | 51.25 Inches |
Height | 22.438 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | LED |
Mounting | High Bay |
Light Distribution | Wide |
Lamp Watts | 154W |
Amperage Rating | 0.542 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/841/ECO)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-5000)
- ILC Replacement For LIGHT BULB LAMP 200PS30RS 250V IF, 200PS30RS 250V IF (200PS30/RS 250V (IF))
- METALUX Ft Led Striplite, 9600 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-96SL-UNV-L840-CD1-U)
- METALUX Df 1'X4' Dry Wl Frm Kt (DF-14W-U)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- METALUX Hbi-654T5-N-Unv-Eht2-Upl-U (HBI654HT5-UPL)
- METALUX Hbi-454T5-N-Unv-Eht1-Upl (HBI454HT5-UPL)
- METALUX Df 2'X2' Dry Wl Frm Kt (DF-22W-U)
- METALUX Fpanel 3800L, 30K, 0-10V, 90 Cri, 2X4 (24FP3830C9)
- Metalux Bay Lights