Shop All Bay Lights
Metalux
Hbled Ld5 18000Lm W Unv 5000K Ed2 U
Mfr # HBLED-LD5-18SE-W-UNV-L850-ED2-U
Zoro # G1220854
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.063 Inches
- Lamp Watts 131W
- Light Distribution Wide
- Mounting Suspension/Cable Mount
- Lamp Type - Fixtures LED
Product Information
- Brand Metalux
- MFR # HBLED-LD5-18SE-W-UNV-L850-ED2-U
- Zoro # G1220854
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Height | 4.063 Inches |
Length | 51.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 131W |
Light Distribution | Wide |
Mounting | Suspension/Cable Mount |
Lamp Type - Fixtures | LED |
Amperage Rating | .473 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Floxite Fl-10ds replacement light bulb lamp (FL-10DS FLOXITE)
- NITECORE MH11 1000 Lumen USB-C Rechargeable Flashlight (MH11)
- ILC Replacement For EIKO STR4PS45835UD (STR4/PS45/835/UD)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- METALUX Low Profile, 2000 Lumen, 3500K, Unv, 2Ft (2WPLD2035C)
- METALUX Fpanel 4200L, 40K, 0-10V, 2X2 (22FP4240C)
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- METALUX Ft Led Striplite, 8000 Lm, 50K, 0-10V, 8 (8TSNLED-LD5-80SL-UNV-L850-CD1-U)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Cd2 Ms U (HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U)
- METALUX Ld2 4000Lm Srs Unv 3500K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L835-CD1-U)
- METALUX Hbled Ld5 18000Lm N Unv 4000K Cd2 U (HBLED-LD5-18SE-N-UNV-L840-CD2-U)
- Metalux Bay Lights