Shop All Bay Lights
Metalux
Hbl-454T5-N-Unv-Ebt1-U
Mfr # HBL454T5
Zoro # G1220617
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures T5
- Height 5.312 Inches
- Length 48.0 Inches
- Mounting High Bay/Suspension
- Lamp Watts 54W
Product Information
- Brand Metalux
- MFR # HBL454T5
- Zoro # G1220617
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Height | 5.312 Inches |
Length | 48.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | T5 |
Mounting | High Bay/Suspension |
Lamp Watts | 54W |
Amperage Rating | 0.195 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EP809B)
- ILC Replacement for GE General Electric G.E Q35mr16/hir/ccg10 replacement light bulb lamp (Q35MR16/HIR/CCG10 GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Bulb, Xenon, 1.1/6 (78915)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 30PK (64628)
- METALUX Fpanel 4700L, 35K, 0-10V, 2X4 (24FP4735C)
- METALUX Wn Ser - 4 Lmp Rpl Lns (WN-4A-U)
- METALUX En Led 2X4,5400Lm 3500K, Unv 0-10 Dim Drv (24EN-LD2-54-UNV-L835-CD1-U)
- METALUX Hbl-654T5-N-Unv-Ebt2-U (HBL654T5)
- METALUX Wn 3 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-332A-UNV-EB81-U)
- METALUX Ssf 2 Lmp, 4' Strp, Pgm Strt Elt Bal, T8 (SSF-232-UNV-ER81-U)
- METALUX Mod Cord, 277V Nema Twist Lock Plug, 6Ft (MPC6-277)
- Metalux Bay Lights