Shop All Bay Lights
Metalux
General Dist 4000K Wet Loc, 2Vt3 3000Lm
Mfr # 2VT3-LD5-3-G-UNV-L840-CD1-U
Zoro # G1219077
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Height 4.301 Inches
- Lamp Type - Fixtures LED
- Mounting Ceiling and Surface
- Lamp Watts 24W
Product Information
- Brand Metalux
- MFR # 2VT3-LD5-3-G-UNV-L840-CD1-U
- Zoro # G1219077
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 4.301 Inches |
Length | 32.401 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | LED |
Mounting | Ceiling and Surface |
Lamp Watts | 24W |
Amperage Rating | .087 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Ten feet of 9 Gauge Chain, Oil Rubbed Bronze (P8757-108)
- LUMAPRO Accy, Track Section, 2 Foot (10F176)
- LUMAPRO LUMAPRO 4.5W, T3 1/4 Miniature Incandescent Bulb (PC168-1PK)
- ILC Replacement for Sylvania 14513 replacement light bulb lamp (14513 SYLVANIA)
- METALUX Ft Led Striplite, 9600 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-96SL-UNV-L840-CD1-U)
- METALUX En Led 2X2,2500Lm 3500K, Unv 0-10 Dim Drv (22EN-LD2-25-UNV-L835-CD1-U)
- METALUX Led, 2X2, Sr, 2900, 3500K, Unv 0-10V Drv (22SR-LD2-29-C-UNV-L835-CD1-U)
- METALUX Sr Led 2X4, 4800Lm, 4K, Unv 0-10 Dim Drv (24SR-LD2-48-C-UNV-L840-CD1-U)
- METALUX Snf 2 Lmp, 4' Nrw Strp, Eltrnc Bal. T8 (SNF-232-UNV-EB81-U)
- METALUX LED, 2'x2' Cruze SE, Ribbed Frosted Acrylic Lens, 3000 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver (24CZ-LD5-30SE-UNV-L840-CD1-U)
- METALUX En Led 2X4, 4500Lm, 4K, Unv 0-10 Dim Drv (24EN-LD2-45-UNV-L840-CD1-U)
- Metalux Bay Lights