Shop All Bay Lights
Metalux
Fpanel 4700L, 50K, 0-10V, 2X4
Mfr # 24FP4750C
Zoro # G1218377
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Product Information
- Brand Metalux
- MFR # 24FP4750C
- Zoro # G1218377
- Country of Origin United States
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Traffic Wand, LED, Red (NSP-1632)
- SATCO 25 W F15 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3363)
- IDEAL WAREHOUSE INNOVATIONS Flexible Dock Light, FLDL40-P, 40" (60-5422)
- ILC Replacement for Osram Sylvania 20907 replacement light bulb lamp (20907 OSRAM SYLVANIA)
- METALUX Led, 2X4, Sr, 4800, 3500K, Unv 0-10V Drv (24SR-LD2-48-C-UNV-L835-CD1-U)
- METALUX Hbled Ld5 36000Lm W Unv 4000K Ed3 U (HBLED-LD5-36SE-W-UNV-L840-ED3-U)
- METALUX Wireguard Strip (Sn / Snf) 4Ft (WG/SNF-4FT-B)
- METALUX Ssf 2 Lmp, 2' Wide Strp, Eltrnc Bal, T8 (SSF-217-UNV-EB81-U)
- METALUX Ft Linear Led Striplight 4000 Lum 120V, 4 (4SLSTP4040DD-120V)
- METALUX En Led 2X4,5400Lm 3500K, Unv 0-10 Dim Drv (24EN-LD2-54-UNV-L835-CD1-U)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Cd2 Ms U (HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U)
- Metalux Bay Lights