Shop All Bay Lights
Metalux
Fpanel 4200L, 35K, 0-10V, 1X4
Mfr # 14FP4235C
Zoro # G1218149
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metalux
- MFR # 14FP4235C
- Zoro # G1218149
- Country of Origin China
- Category Bay Lights
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jobsite LED Spotlight 20V w/ Battery (DCL043 + DCB201)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W950CAFIL2/RP)
- ILC Replacement For KODAK FHS (FHS)
- LUXRITE CA11 LED Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21599-24PK)
- METALUX Clear Refractor, 16" (RHB-CLR)
- METALUX Allpro Hi-Bay, 6L T5 Upl Unv1 Narrow (APHL-654-SN-UPL)
- METALUX Gr8 2 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-232A-UNV-EB81-U)
- METALUX Ssf 2 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-232-UNV-EB81-U)
- METALUX Cz 2X4 Rbfacrln, 5000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-50-UNV-L835-CD1-U)
- METALUX Hbled Ld5 36000Lm W Unv 4000K Ed3 U (HBLED-LD5-36SE-W-UNV-L840-ED3-U)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- Metalux Bay Lights