Shop All Bay Lights
Metalux
Fpanel 3800L, 30K, 0-10V, 90 Cri, 2X4
Mfr # 24FP3830C9
Zoro # G1218228
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metalux
- MFR # 24FP3830C9
- Zoro # G1218228
- Country of Origin China
- Category Bay Lights
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT LED Driver, 90-305 V, 60 W, 11.4-12.6 V (GE060/MV/D12T1-A)
- DAY-BRITE CFI TG8 LED Recessed Troffer, 2x4ft., 4800 lm (2TG48L840-4-FS-02F-UNV-DIM)
- ILC Replacement for Bulbrite 770636 replacement light bulb lamp (770636 BULBRITE)
- ILC Replacement for Flowtron Bk-25 replacement light bulb lamp (BK-25 FLOWTRON)
- METALUX Gc8 3 Lp, 2X4 Spc Gr Ln Trf W/.125 Lns-T8 (2GC8-332A125-UNV-EB81-U)
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 2 (2SLSTP2040DD-120V)
- METALUX Gr8 2 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-232A-UNV-EB81-U)
- METALUX Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv (24EN-LD2-54-UNV-L840-CD1-U)
- METALUX Fpanel 4700L, 35K, 0-10V, 2X4 (24FP4735C)
- METALUX Cz 2X4, Rb Fr Acr Ln, 5Klm, 4K, Unv0-10Vdmdr (24CZ-LD5-50-UNV-L840-CD1-U)
- METALUX Ft Led Striplight, 3200 Lm, 35K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L835-CD1-U)
- Metalux Bay Lights