Shop All Bay Lights
Metalux
Cruze, 4000Lm, 40K, 0-10V Dd, 2X4
Mfr # 24CZ-LD5-40-UNV-L840-CD1-U
Zoro # G1216916
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Product Information
- Brand Metalux
- MFR # 24CZ-LD5-40-UNV-L840-CD1-U
- Zoro # G1216916
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493B)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Baffle Trims" (EL140CT5W)
- ULLMAN DEVICES Ullman 300 Lumens Rotating Led Cordless Work Light (RT-3SMDR)
- ILC Replacement for Excel T5 22W 6400k G10q-4 replacement light bulb lamp (T5 22W 6400K G10Q-4 EXCEL)
- METALUX Ft Led Striplite, 9600 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-96SL-UNV-L840-CD1-U)
- METALUX Hbi-632-N-Unv-Er82/Plus-U (HBI632PS)
- METALUX Allpro Wraps, 4'4L T8 General (APW-GPW432)
- METALUX Hbled Ld5 36000Lm W Unv 4000K Ed3 U (HBLED-LD5-36SE-W-UNV-L840-ED3-U)
- METALUX Ld4 8000Lm Unv 3500K Cd1 Wl U, 4Vt2 (4VT2-LD4-8-DR-UNV-L835-CD1-WL-U)
- METALUX Striplight 8Ft Led 8000Lm, 4K, Unv (8SLSTP8040DD-UNV)
- METALUX Gr8 3 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-332A-UNV-EB81-U)
- Metalux Bay Lights