Shop All Bay Lights
Metalux
Allpro Wraps, 4'4L T8 General
Mfr # APW-GPW432
Zoro # G1215218
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Product Information
- Brand Metalux
- MFR # APW-GPW432
- Zoro # G1215218
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTPLAY Streamlight Ultra Stinger Flashlight Nickel Cadmium Battery 1600 mAh (LA288748)
- SCIPIO Rechargeable LED Flashlight 4000 Lumens (1907044)
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- ADVANCE LED Driver, 150W, 0.53 ADC, 347/480VAC (XH150C053V280CNF1)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- METALUX Hbl Monopoint Hanger W/Hub (HBL-SPM)
- METALUX Ssled L5 24Klm Unv 5K W Cd2 U (SSLED-LD5-24-W-UNV-L850-CD2-U)
- METALUX A12 2'X4' #12 .125 Lns For G, Gr8, Gc&Gc8 (A12-125-24GC-U)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Cd2 Ms U (HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U)
- METALUX L4 1.1Klm Unv 4K W Cd1 U, 4Iled (ILED-LD5-11-W-UNV-L840-CD1-U)
- METALUX Ssf 2 Lmp, 2' Wide Strp, Eltrnc Bal, T8 (SSF-217-UNV-EB81-U)
- Metalux Bay Lights