Shop All Bay Lights
Metalux
Allpro Wraps, 4'2L T8 Specification
Mfr # APW-SW232
Zoro # G1215184
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Product Information
- Brand Metalux
- MFR # APW-SW232
- Zoro # G1215184
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD CAMO, 12-24VDC W/CHARGER (EW2461-CAMO)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 2ft, 3500K (LLT-T5N-2-D-35K)
- ILC Replacement For HIKARI J 220V 200W 118MM (J 220V 200W 118MM)
- WESTGATE SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K (SCX-4FT-40W-35K-D)
- METALUX Low Profile, 2000 Lumen, 3500K, Unv, 2Ft (2WPLD2035C)
- METALUX Cz 2X4 Rb Fracln, 4000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-40-UNV-L835-CD1-U)
- METALUX Hbi-454T5-N-Unv-Eht1-U (HBI454HT5)
- METALUX Fpanel 4700L, 35K, 0-10V, 2X4 (24FP4735C)
- METALUX Vhbled Ld1 12000Lm W Unv 4000K Cd1 U (VHB-12-W-UNV-L840-CD-U)
- METALUX Gr Led Trof, 2 X 4, 3800 Lm, 35K, 0-10V (24GR-LD5-38-F1-UNV-L835-CD1-U)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- Metalux Bay Lights