Shop All Bay Lights
Metalux
Allpro Industrial, 4' 2L Unv1, Closed
Mfr # APLBC-232
Zoro # G1214974
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Length 49.313 Inches
- Lamp Type - Fixtures T8
- Lamp Watts 32W
- Mounting High Bay
Product Information
- Brand Metalux
- MFR # APLBC-232
- Zoro # G1214974
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Length | 49.313 Inches |
Height | 3.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | T8 |
Lamp Watts | 32W |
Mounting | High Bay |
Amperage Rating | 0.231 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 25W, T5, G5, 50K (S29911)
- LITHONIA LIGHTING LED Recessed Troffer, 111 Lumens Per Watt (2BLT2 33L ADP LP840)
- ILC Replacement for Satco S3928 replacement light bulb lamp (S3928 SATCO)
- GE LAMPS 48 to 138 Watts, 1 or 2 Lamps, Electronic Ballast (GE-260-IS-MV-N)
- METALUX En Led 2X2,2500Lm 3500K, Unv 0-10 Dim Drv (22EN-LD2-25-UNV-L835-CD1-U)
- METALUX Fpanel Surface Mount Kit Accessory, 1X4 (FPSURF14)
- METALUX Led Sky Rdg, 2900, 40K, Unv 0-10V Dd, 2X2 (22SR-LD2-29-C-UNV-L840-CD1-U)
- METALUX Hbl Monopoint Hanger W/Hub (HBL-SPM)
- METALUX Ft Led Striplite, 8000 Lm, 50K, 0-10V, 8 (8TSNLED-LD5-80SL-UNV-L850-CD1-U)
- METALUX Wireguard Strip (Sn / Snf) 4Ft (WG/SNF-4FT-B)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 3500K (MPS4-35XW-CW-EDU)
- Metalux Bay Lights