Shop All Bay Lights
Metalux
Allpro Hi-Bay, 6L T5 Upl Unv1 Narrow
Mfr # APHL-654-SN-UPL
Zoro # G1214983
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48.813 Inches
- Mounting High Bay
- Lamp Type - Fixtures T5
- Height 4.313 Inches
- Light Distribution Narrow
Product Information
- Brand Metalux
- MFR # APHL-654-SN-UPL
- Zoro # G1214983
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Length | 48.813 Inches |
Height | 4.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | High Bay |
Lamp Type - Fixtures | T5 |
Light Distribution | Narrow |
Lamp Watts | 54W |
Amperage Rating | 0.78 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- ILC Replacement for Plusrite Jcdr 35W replacement light bulb lamp (JCDR 35W PLUSRITE)
- ILC Replacement for Sylvania 100a/rs/2/rp 120v replacement light bulb lamp, 2PK (100A/RS/2/RP 120V SYLVANIA)
- JANDORF PULL CHAIN ANT BR 12"" (60311)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- METALUX Linear Striplight 4 ft. LED, 4000 lumens, 4000K, 0 - 10V dim driver (4WNLED-LD4-40SL-F-UNV-L840-CD1-U)
- METALUX Ld2 4000Lm Srs Unv 4000K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L840-CD1-U)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- METALUX Led, 2X4, En, 6700, 4000K, Unv 0-10V Drv (24EN-LD2-67-UNV-L840-CD1-U)
- METALUX Fpanel 3200L, 40K, 0-10V, 2X2 (22FP3240C)
- METALUX Ft Led Striplight, 3200 Lm, 40K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L840-CD1-U)
- Metalux Bay Lights