Shop All Bay Lights
Metalux
Allpro Hi-Bay, 4L T5 Upl Unv1 Narrow
Mfr # APHL-454-SN-UPL
Zoro # G1214929
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Height 2.75 Inches
- Lamp Watts 54W
- Mounting High Bay
- Light Distribution Narrow
Product Information
- Brand Metalux
- MFR # APHL-454-SN-UPL
- Zoro # G1214929
- Country of Origin United States
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 2.75 Inches |
Length | 48.813 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 54W |
Mounting | High Bay |
Light Distribution | Narrow |
Lamp Type - Fixtures | T5 |
Amperage Rating | 0.722 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Evoqua Water Technologies W2t142255 replacement light bulb lamp (W2T142255 EVOQUA WATER TECHNOLOGIES)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q75Cl/Dc-120V, 2PK (Q75CL/DC-120V)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-4K-PCU)
- STREAMLIGHT Trident Led/Xenon Yellow Headlamp (STL61050)
- METALUX Ssf 2 Lmp, 2' Wide Strp, Eltrnc Bal, T8 (SSF-217-UNV-EB81-U)
- METALUX Gr8 4 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-432A-UNV-EB81-U)
- METALUX Mod Cord, 277V Nema Twist Lock Plug, 6Ft (MPC6-277)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L835-CD1-U)
- METALUX Icf 2 Lmp, 8', Low Bay, Cld, Elt Bal, T8 (ICF-296-UNV-EB81-U)
- METALUX Snf 4 Lmp, Tdm 8' Nrw Strp, Pgm St, T5Ho (8TSNF-254T5-UNV-EBT1-U)
- METALUX Led Luminaire, 6500 Lm, 3500K, Unv, 2X4, (24FR-LD4-65-UNV-L835-CD1-U)
- Metalux Bay Lights