Shop All Bay Lights
Metalux
A Lens Led Tr 3200 Lum 40K 0-10V Dimm, 22
Mfr # 22GR3240D
Zoro # G1214204
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Lamp Watts 28 W
- Mounting Surface Mount
- Lamp Type - Fixtures LED
- Length 25.25 Inches
Product Information
- Brand Metalux
- MFR # 22GR3240D
- Zoro # G1214204
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Length | 25.25 Inches |
Height | 3.75 Inches |
Details
Item | A Lens Led Tr 3200 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 28 W |
Mounting | Surface Mount |
Lamp Type - Fixtures | LED |
Amperage Rating | 0.101 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Socket, Kulka Leads 1670-Br5-6 (KULKA LEADS 1670-BR5-6)
- ILB GOLD Socket, Replacement For Norman Lamps, Socket-Qlv-1 (SOCKET-QLV-1)
- PROGRESS LIGHTING LED Outdoor Sconce, 600 lm, 120VAC, 9W (P5800-12930K9)
- SOUTHWIRE Me 25 16/3 Trbl Light (691ME)
- METALUX En Led 2X4 4500Lm, 3500K, Unv 0-10 Dim Drv (24EN-LD2-45-UNV-L835-CD1-U)
- METALUX Allpro Troffer 2X4 2L A12 Unv1 (APT-232)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Cd2 Ms U (HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U)
- METALUX Led Sky Rdg, 2900, 40K, Unv 0-10V Dd, 2X2 (22SR-LD2-29-C-UNV-L840-CD1-U)
- METALUX Ssf 1 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-132-UNV-EB81-U)
- METALUX Gr8 3 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-332A-UNV-EB81-U)
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 6000 (4VT3-LD5-6-G-UNV-L850-CD1-U)
- Metalux Bay Lights